Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RRD205I Bryant Electric Plugs & Receptacles, RESI SGL RCPT, 20A 250V, S GRND, DEC, IV
RRD205I Bryant Electric Plugs & Receptacles, RESI SGL RCPT, 20A 250V, S GRND, DEC, IV
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RESI SGL RCPT, 20A 250V, S GRND, DEC, IV
Specifications
Specifications
| Manufacturer Part Number |
RRD205I |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, TradeSelect, Single Decorator Receptacle,Self Grounding, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Ivory |
| Current Rating |
20 A |
| Voltage |
250 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
6-20R |
| Color |
Ivory |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
RRD205I
Bryant Electric Plugs & Receptacles