Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Relays, RRM Series
RRM002A48V
Carlo Gavazzi Relays, RRM Series
INDUSTRIAL RELAY 8 PINS DPDT 10A
MFG Item Number
RRM002A48V
This item cannot be canceled or returned
Description
INDUSTRIAL RELAY 8 PINS DPDT 10A
- 8 or 14 Blades Socket Mounting
- 2 or 4 Change Over Contacts
- Electrical Life of 100,000 Cycles
- Mechanical Life of 10,000,000 Cycles
Specifications
Specifications
| Manufacturer Part Number |
RRM002A48V |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
RRM |
| Family Series |
Carlo Gavazzi Relays, RRM Series |
| Description |
INDUSTRIAL RELAY 8 PINS DPDT 10A 48VAC COIL |
| Coil Voltage |
48 VAC |
| Contacts |
DPDT |
| Mounting |
DIN Rail |
| Termination |
Socket |
| Number of Connections |
8 |
| Status Indicator |
Yes |
| Material |
Silver Tin Oxide |
| Nominal Coil Voltage |
48 VAC |
| Current Rating |
10 A |
| Safety Guided |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RRM002A48V
Carlo Gavazzi Relays, RRM Series