Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Relays, RRM Series
RRM004D24V
Carlo Gavazzi Relays, RRM Series
INDUSTRIAL RELAY 14 PINS 4PDT 5A
MFG Item Number
RRM004D24V
This item cannot be canceled or returned
Description
INDUSTRIAL RELAY 14 PINS 4PDT 5A
- 8 or 14 Blades Socket Mounting
- 2 or 4 Change Over Contacts
- Electrical Life of 100,000 Cycles
- Mechanical Life of 10,000,000 Cycles
Specifications
Specifications
| Manufacturer Part Number |
RRM004D24V |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
RRM |
| Family Series |
Carlo Gavazzi Relays, RRM Series |
| Description |
INDUSTRIAL RELAY 14 PINS 4PDT 5A 24 VDC COIL |
| Coil Voltage |
24 VDC |
| Contacts |
4PDT |
| Mounting |
DIN Rail |
| Termination |
Socket |
| Number of Connections |
14 |
| Status Indicator |
Yes |
| Material |
Silver Tin Oxide |
| Nominal Coil Voltage |
24 VDC |
| Current Rating |
10 A |
| Safety Guided |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.07 lbs |
RRM004D24V
Carlo Gavazzi Relays, RRM Series