RRS2R0E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RRS2R0E Ohmite Rheostats, RRS Series, RHEOSTAT, 2 OHM, 500 WATT, RoHS
MFG Item Number
RRS2R0E

RRS2R0E Ohmite Rheostats, RRS Series, RHEOSTAT, 2 OHM, 500 WATT, RoHS

MFG Item Number
RRS2R0E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Rheostats, RRS Series
Item #
RRS2R0E
RHEOSTAT, 2 OHM, 500 WATT, RoHS

RRS Series Information

  • 500 Watts
  • 1K~20K Ohms
  • 1450 Volts RMS
  • Metal Mounting Bracket
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Manufacturer Part Number RRS2R0E
Manufacturer Ohmite
Product Series RRS
Family Series Ohmite Rheostats, RRS Series
Description RHEOSTAT, 2 OHM, 500 WATT, RoHS COMPLIANT
Resistance 2 Ohm
Tolerance % 10 %
Wattage 500 W
Voltage 1,450 V
Core Open
Diameter 8 "
Number of Gangs 1
Lead Type Screws
Shaft Type Slotted
Shaft Rotation 325 °
Overall Length 4.13 "
Mounting Panel Mount with Bracket
Locking No
Shaft Torque 4.5-7 Ibs "
Shaft Diameter 0.38 "
Net Weight 4 lbs
Gross Weight 4 lbs