RS-7.9-200B
Thomas & Betts Cable Ties, Ty-Met Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RS-7.9-200B Thomas & Betts Cable Ties, Ty-Met Series, CABLE TIE 316 RTSST 450LB 8IN

MFG Item Number
RS-7.9-200B

RS-7.9-200B Thomas & Betts Cable Ties, Ty-Met Series, CABLE TIE 316 RTSST 450LB 8IN

MFG Item Number
RS-7.9-200B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Ty-Met Series
Item #
RS-7.9-200B
CABLE TIE 316 RTSST 450LB 8IN

Ty-Met Series Information

Specifications

Specifications
Manufacturer Part Number RS-7.9-200B
Manufacturer Thomas & Betts
Product Series Ty-Met
Family Series Thomas & Betts Cable Ties, Ty-Met Series
Description Ball-Lock 316 Stainless Steel Retained Tension Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius 572 F for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum,
Length 7.9 "
Nominal Length 8 "
Tensile Strength (lb) 200 lbs
Type Ball Locking
Width 0.31 "
Material Stainless Steel
Color Chrome
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 1 lb