Ty-Met Series Information
| Manufacturer Part Number | RS-7.9-360A |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Ty-Met |
| Family Series | Thomas & Betts Cable Ties, Ty-Met Series |
| Description | Ball-Lock 304 Stainless Steel Retained Tension Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius 572 F for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, |
| Length | 7.9 " |
| Nominal Length | 8 " |
| Tensile Strength (lb) | 360 lbs |
| Type | Ball Locking |
| Width | 0.31 " |
| Material | Stainless Steel |
| Color | Chrome |
| Approvals | CSA, UL |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |