Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Mean Well Power Supplies, G3 Series
RS-75-24
Mean Well Power Supplies, G3 Series
This item cannot be canceled or returned
Description
Power Supplies, G3 Series
1 to 4 Outputs 3.3~48 VDC Outputs Available Up to 30 Amp Output Available 88~264 VAC Inputs Available UL Approvals Mean Well G3 series power supplies are compact, highly efficient, and offer long life and high reliability. Universal AC input is featured on most models. These units also include short circuit, overvoltage, and overload protection.
Output Voltage Adjustment Panel Mount
Specifications
Specifications
Manufacturer Part Number
RS-75-24
Manufacturer
Mean Well
Product Series
G3
Family Series
Mean Well Power Supplies, G3 Series
Description
Power Supply
Power
75 W
Nominal Input Voltage
120 VAC, 208 VAC, 240 VAC
AC Voltage
88-264 VAC
Input Frequency
47-63 Hz
Phase
1
Nominal Output Voltage
24 VDC
Output VDC
24 VDC
Output Current
3.2 A
Number of Outputs
1
Mounting
Panel
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-13-158 °F
Approvals
CE, cURus, TUV, UL60950
Net Weight
0.935 lbs
Gross Weight
1.005 lbs
*Galco is not an authorized distributor for this brand Click here for details .
RS-75-24
Mean Well Power Supplies, G3 Series