Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RS00100501023 Roxtec Miscellaneous, RS SEAL, RS 50
MFG Item Number
RS00100501023
RS00100501023 Roxtec Miscellaneous, RS SEAL, RS 50
MFG Item Number
RS00100501023
Specifications
Specifications
| Manufacturer |
Roxtec |
| Family Series |
Roxtec Miscellaneous |
| Manufacturer Part Number |
RS00100501023 |
| Description |
RS SEAL, RS 50 |
| Net Weight |
0.695 lbs |
| Gross Weight |
0.78 lbs |
RS00100501023
Roxtec Miscellaneous