Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RS100PWH Eaton's Bussmann series Fuseblocks & Holders, Red Spot Series, RED SPOT 100A BACK STUD CONNECTED-WHITE
RS100PWH Eaton's Bussmann series Fuseblocks & Holders, Red Spot Series, RED SPOT 100A BACK STUD CONNECTED-WHITE
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Red Spot Series
RED SPOT 100A BACK STUD CONNECTED-WHITE
Red Spot Series Information
Specifications
Specifications
| Manufacturer Part Number |
RS100PWH |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
Red Spot |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, Red Spot Series |
| Description |
Fuse accessory, Fuse-holder, low voltage, 100 A, AC 690 V, BS88/A4, 1P, BS, back stud connected, white, fuse-links TCP CEO L14-660 |
| Current Rating |
100 A |
| Voltage |
600 V |
| Poles |
1 |
| Fuse Type |
British Standard (BS88) |
| Mounting |
Panel Mount |
| Enclosed |
Yes |
| Touch Safe |
Yes |
| Approvals |
CSA |
| Net Weight |
2.3087 lbs |
| Gross Weight |
2.3087 lbs |
RS100PWH
Eaton's Bussmann series Fuseblocks & Holders, Red Spot Series