RS101I

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RS101I

Bryant Electric Switches

RS101I

Bryant Electric Switches
CORDSWITCH, 6A 125V, HEAVYDUTY, IVORY
MFG Item Number
RS101I
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RS101I
CORDSWITCH, 6A 125V, HEAVYDUTY, IVORY

Series Information

Specifications

Specifications
Manufacturer Part Number RS101I
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Description Hubbell Wiring Device Kellems, TradeSelect, Inline Cord Switch, HeavyDuty, 6A 125V, Ivory
Grade Heavy Duty
Voltage 125 VAC
Current Rating 6 A
Cover Color Ivory
Operator Rocker
Operator Color Ivory
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs