RS101W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RS101W

Bryant Electric Switches

RS101W

Bryant Electric Switches
CORDSWITCH, 6A 125V, HEAVYDUTY, WHITE
MFG Item Number
RS101W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RS101W
CORDSWITCH, 6A 125V, HEAVYDUTY, WHITE

Series Information

Specifications

Specifications
Manufacturer Part Number RS101W
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Description Hubbell Wiring Device Kellems, TradeSelect, Inline Cord Switch, HeavyDuty, 6A 125V, White
Grade Heavy Duty
Voltage 125 VAC
Current Rating 6 A
Cover Color White
Operator Rocker
Operator Color White
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs