Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RS11-30 Steel City, a T & B Brand Electrical Box Covers, 4 SQBXCVR,STL,5CU,1-SGL FL RCPT,RSD
RS11-30 Steel City, a T & B Brand Electrical Box Covers, 4 SQBXCVR,STL,5CU,1-SGL FL RCPT,RSD
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
4 SQBXCVR,STL,5CU,1-SGL FL RCPT,RSD
Specifications
Specifications
Manufacturer Part Number
RS11-30
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Electrical Box Covers
Description
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, 1-13/32 Inch Diameter Hole, Galvanized Steel, For use with One Single Flush Receptacle, pack of 30
Composition
Metallic
Material
Steel
Number of Gangs
1
Cover Type
Receptacle - Single
Cover Design
Raised
Color
Silver
Gasket Included
No
Net Weight
0.3481 lbs
Gross Weight
0.35 lbs
RS11-30
Steel City, a T & B Brand Electrical Box Covers