Series Information
| Manufacturer | Bryant Electric |
|---|---|
| Family Series | Bryant Electric Switches |
| Manufacturer Part Number | RS115 |
| Description | Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC,Brown |
| Voltage | 120 VAC |
| Switch Configuration | Single Pole |
| Operator | Brown |
| Current Rating | 15 A |
| Wiring | Push and Side Wired |
| Illuminated | No |
| Locking | No |
| Grade | Residential |
| Approvals | CSA, UL |
| Comments | Grounding |
| Net Weight | 0 lbs |
| Gross Weight | 0.1 lbs |