Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RS115LA Hubbell Switches, RESI TOG SWITCH, SP, 15A 120V, LA

MFG Item Number
RS115LA

RS115LA Hubbell Switches, RESI TOG SWITCH, SP, 15A 120V, LA

MFG Item Number
RS115LA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
RS115LA
RESI TOG SWITCH, SP, 15A 120V, LA

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number RS115LA
Description RESI TOG SWITCH, SP, 15A 120V, LA
Voltage 120 VAC
Switch Configuration Single Pole
Operator Light Almond
Operator Color Toggle
Current Rating 15 A
Wiring Push and Side Wired
Illuminated No
Locking No
Grade Residential
Grounding Self
Operating Temperature -4-140 °F
Approvals CSA, UL
Net Weight 0.047 lbs
Gross Weight 0.047 lbs