Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | RS 12 |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Electrical Box Covers |
| Description | Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Duplex Flush Receptacle |
| Composition | Metallic |
| Material | Steel |
| Number of Gangs | 1 |
| Cover Type | Receptacle - Duplex |
| Cover Design | Raised |
| Color | Silver |
| Gasket Included | No |
| Approvals | UL |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |