Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RS131310 Lovato Limit Switches, Rope Lever Front Reset Limit Switch
RS131310 Lovato Limit Switches, Rope Lever Front Reset Limit Switch
This item cannot be canceled or returned
Description
Rope Lever Front Reset Limit Switch
Specifications
Specifications
| Manufacturer Part Number |
RS131310 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Limit Switches |
| Description |
Rope Lever Front Reset Limit Switch |
| Actuator Type |
Rope Lever |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 250 VAC: 10 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 11 |
| Material |
Polymer Thermoplastic |
| Net Weight |
0.195 lbs |
| Gross Weight |
0.23 lbs |
RS131310
Lovato Limit Switches