Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RS14-30 Steel City, a T & B Brand Electrical Box Covers, 4INSQ BX CVR,STL,5CU,HOLE DIA-2 15/
RS14-30 Steel City, a T & B Brand Electrical Box Covers, 4INSQ BX CVR,STL,5CU,HOLE DIA-2 15/
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
4INSQ BX CVR,STL,5CU,HOLE DIA-2 15/
Specifications
Specifications
| Manufacturer Part Number |
RS14-30 |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, 2-15/32 Inch Diameter Hole, Galvanized Steel, pack of 30 |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Cover Design |
Raised |
| Color |
Silver |
| Gasket Included |
No |
| Net Weight |
0.285 lbs |
| Gross Weight |
0.29 lbs |
RS14-30
Steel City, a T & B Brand Electrical Box Covers