Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RS16CC Steel City, a T & B Brand Electrical Box Covers, 4SQ SURF CVR, 1 GFI, 1/2 RSD
RS16CC Steel City, a T & B Brand Electrical Box Covers, 4SQ SURF CVR, 1 GFI, 1/2 RSD
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
4SQ SURF CVR, 1 GFI, 1/2 RSD
Specifications
Specifications
| Manufacturer Part Number |
RS 16 CC |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Ground Fault Receptacle |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - GFI |
| Cover Design |
Raised |
| Color |
Silver |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.315 lbs |
| Gross Weight |
0.32 lbs |
RS16CC
Steel City, a T & B Brand Electrical Box Covers