Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RS19CC Steel City, a T & B Brand Electrical Box Covers, 4SQ SURF CVR, DPLX + GFI, 1/2 RSD
RS19CC Steel City, a T & B Brand Electrical Box Covers, 4SQ SURF CVR, DPLX + GFI, 1/2 RSD
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
4SQ SURF CVR, DPLX + GFI, 1/2 RSD
Specifications
Specifications
Manufacturer Part Number
RS 19 CC
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Electrical Box Covers
Description
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Ground Fault Receptacle and One Duplex Receptacle
Composition
Metallic
Material
Steel
Number of Gangs
2
Cover Type
Combination - Receptacle and Decorator
Cover Design
Raised
Color
Silver
Gasket Included
No
Approvals
UL
Net Weight
0.28 lbs
Gross Weight
0.28 lbs
RS19CC
Steel City, a T & B Brand Electrical Box Covers