RS1A23LA25
Carlo Gavazzi Relays, RS1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RS1A23LA25 Carlo Gavazzi Relays, RS1 Series, SSR ZS 230V 25A 18-36 VAC LED

MFG Item Number
RS1A23LA25

RS1A23LA25 Carlo Gavazzi Relays, RS1 Series, SSR ZS 230V 25A 18-36 VAC LED

MFG Item Number
RS1A23LA25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, RS1 Series
Item #
RS1A23LA25
SSR ZS 230V 25A 18-36 VAC LED

RS1 Series Information

  • Zero switching AC Solid State Relay
  • Direct copper bonding (DCB) technology in 25A and 40A types
  • LED indication
  • Clip‑on IP 20 protection cover
  • Self‑lifting terminals
  • Housing free of moulding mass
  • 2 inputranges: 4‑32 VDC and 18‑36 VAC/VDC
  • Operationalratings up to 40 AACrms and 480 VAC
  • Blocking voltage: Up to 1200 Vp
  • Opto‑isolation: > 4000 VACrms
  • Integrated snubber network in 25 A and 40 A types
The RS1 series offers a solution for resistive load switching. The zero switching relay switches ON when the sinusoidal voltage crosses zero and switches OFF when the current crosses zero. The LED indicates the status of the control input. The clip‑on cover is securing touch protection to IP 20. Output terminals can handle cables up to 16 mm^2

Specifications

Specifications
Manufacturer Part Number RS1A23LA25
Manufacturer Carlo Gavazzi
Product Series RS1
Family Series Carlo Gavazzi Relays, RS1 Series
Description SSR ZS 230V 25A 18-36 VAC LED
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 18-36 VAC, 18-36 VDC
Input Polarity AC/DC
Output Voltage 42-265 VAC
Nominal Output Voltage 208 VAC, 48 VAC, 120 VAC, 240 VAC
Current Rating 25 A
Transient Overvoltage 650 V
Termination Screw Terminal
Output Type Triac AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.1313 lbs
Gross Weight 0.15 lbs