Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RS2-12-C3 Eaton Safety Switches, DOOR INTERLOCK SWITCH,1NO/2NC,3M CBL
MFG Item Number
RS2-12-C3
RS2-12-C3 Eaton Safety Switches, DOOR INTERLOCK SWITCH,1NO/2NC,3M CBL
MFG Item Number
RS2-12-C3
This item cannot be canceled or returned
Description
DOOR INTERLOCK SWITCH,1NO/2NC,3M CBL
Specifications
Specifications
Manufacturer Part Number
RS2-12-C3
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton RS series Safety interlock switch, Magnetic Reed Switch, Polyamide enclosure, 300 mA max DC, 1 Normally Open and 2 Normally Closed, 300 mA at 24 Vdc, 10 Ft. 3m Cable, < 10 accuracy, 10 Ft. 3m
Current Rating
3 A
Composition
Non-Metallic
Approvals
CE, UL
Comments
Magnetic Reed Switch
Net Weight
0 lbs
Gross Weight
0.5 lbs
RS2-12-C3
Eaton Safety Switches