Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders, Red Spot Series
RS20FGN
Eaton's Bussmann series Fuseblocks & Holders, Red Spot Series
RED SPOT 20A BACK STUD CONNECTED-FLUSH
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Red Spot Series
RED SPOT 20A BACK STUD CONNECTED-FLUSH
Red Spot Series Information
Specifications
Specifications
| Manufacturer Part Number |
RS20FGN |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
Red Spot |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, Red Spot Series |
| Description |
Fuse accessory, Fuse-holder, low voltage, 20 A, AC 690 V, BS88/A1, 1P, BS, back stud connected, flush mounted, green, fuse-link NITD, fuse-link NIT, BS88-2, IEC 60269-2, IP20 |
| Current Rating |
20 A |
| Voltage |
600 V |
| Poles |
1 |
| Fuse Type |
British Standard (BS88) |
| Mounting |
Panel Mount |
| Enclosed |
Yes |
| Touch Safe |
Yes |
| Approvals |
CSA |
| Net Weight |
0.4954 lbs |
| Gross Weight |
0.4954 lbs |
RS20FGN
Eaton's Bussmann series Fuseblocks & Holders, Red Spot Series