Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders, Red Spot Series
RS20P-GWH
Eaton's Bussmann series Fuseblocks & Holders, Red Spot Series
RED SPOT 20A BACK STUD CONNECTED WHITE
MFG Item Number
RS20P-GWH
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Red Spot Series
RED SPOT 20A BACK STUD CONNECTED WHITE
Red Spot Series Information
Specifications
Specifications
| Manufacturer Part Number |
RS20P-GWH |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
Red Spot |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, Red Spot Series |
| Description |
Eaton Bussmann series low voltage British standard fuse holder, LV, 20 A, AC 690 V, BS88/A1, 1P, BS, back stud connected, white |
| Current Rating |
20 A |
| Voltage |
600 V |
| Poles |
1 |
| Fuse Type |
British Standard (BS88) |
| Mounting |
Panel Mount |
| Enclosed |
Yes |
| Touch Safe |
Yes |
| Approvals |
CSA |
| Net Weight |
0.4012 lbs |
| Gross Weight |
0.4012 lbs |
RS20P-GWH
Eaton's Bussmann series Fuseblocks & Holders, Red Spot Series