Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RS315ILI Hubbell Switches, RESI TOG SWITCH, 3 WAY IL, 15A 120V,

MFG Item Number
RS315ILI

RS315ILI Hubbell Switches, RESI TOG SWITCH, 3 WAY IL, 15A 120V,

MFG Item Number
RS315ILI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RS315ILI
RESI TOG SWITCH, 3 WAY IL, 15A 120V,

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number RS315ILI
Description RESI TOG SWITCH, 3 WAY IL, 15A 120V, IV
Voltage 120 VAC
Switch Configuration Three Way
Operator Ivory
Operator Color Toggle
Current Rating 15 A
Wiring Push and Side Wired
Illuminated Yes
Locking No
Grade Residential
Grounding Self
Operating Temperature -4-140 °F
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs