RS315ILLA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RS315ILLA Bryant Electric Switches, RESI TOG SWITCH, 3 WAY IL, 15A 120V, LA

MFG Item Number
RS315ILLA

RS315ILLA Bryant Electric Switches, RESI TOG SWITCH, 3 WAY IL, 15A 120V, LA

MFG Item Number
RS315ILLA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RS315ILLA
RESI TOG SWITCH, 3 WAY IL, 15A 120V, LA

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number RS315ILLA
Description Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Toggle, Illuminated, Three Way, 15A 120V AC. Light Almond
Voltage 120 VAC
Switch Configuration Three Way
Operator Light Almond
Current Rating 15 A
Wiring Push and Side Wired
Illuminated Yes
Locking No
Grade Residential
Approvals CSA, UL
Comments Self-Grounding
Net Weight 0 lbs
Gross Weight 0.13 lbs