Series Information
| Manufacturer | Bryant Electric |
|---|---|
| Family Series | Bryant Electric Switches |
| Manufacturer Part Number | RS315ILW |
| Description | Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Illuminated Three Way, 15A120V AC, White |
| Voltage | 120 VAC |
| Switch Configuration | Three Way |
| Operator | White |
| Current Rating | 15 A |
| Wiring | Push and Side Wired |
| Illuminated | Yes |
| Locking | No |
| Grade | Residential |
| Approvals | CSA, UL |
| Comments | Self-Grounding |
| Net Weight | 0 lbs |
| Gross Weight | 0.13 lbs |