RS315W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RS315W Bryant Electric Switches, RESI TOG SWITCH, 3 WAY, 15A 120V, WH

MFG Item Number
RS315W

RS315W Bryant Electric Switches, RESI TOG SWITCH, 3 WAY, 15A 120V, WH

MFG Item Number
RS315W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RS315W
RESI TOG SWITCH, 3 WAY, 15A 120V, WH

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number RS315W
Description Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC,White
Voltage 120 VAC
Switch Configuration Three Way
Operator White
Current Rating 15 A
Wiring Push and Side Wired
Illuminated No
Locking No
Grade Residential
Approvals CSA, UL
Comments Grounding
Net Weight 0 lbs
Gross Weight 0.13 lbs