Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RS4 Steel City, a T & B Brand Electrical Box Covers, STL CVR USE 4-WIRE TWST-LK SGL RCPT
RS4 Steel City, a T & B Brand Electrical Box Covers, STL CVR USE 4-WIRE TWST-LK SGL RCPT
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
STL CVR USE 4-WIRE TWST-LK SGL RCPT
Specifications
Specifications
Manufacturer Part Number
RS 4
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Electrical Box Covers
Description
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, 1-19/32 Inch Diameter Hole, Galvanized Steel, For use with One 4-Wire Twist-Lock Single Receptacle
Composition
Metallic
Material
Steel
Number of Gangs
1
Cover Type
Receptacle - Single
Cover Design
Raised
Color
Silver
Gasket Included
No
Approvals
UL
Net Weight
0.35 lbs
Gross Weight
0.35 lbs
RS4
Steel City, a T & B Brand Electrical Box Covers