Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RS415I Hubbell Switches, RESI TOG SW, 4W, 15A 120V, S GRD, IV

MFG Item Number
RS415I

RS415I Hubbell Switches, RESI TOG SW, 4W, 15A 120V, S GRD, IV

MFG Item Number
RS415I
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RS415I
RESI TOG SW, 4W, 15A 120V, S GRD, IV

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number RS415I
Description RESI TOG SW, 4W, 15A 120V, S GRD, IV
Voltage 120 VAC
Switch Configuration Four Way
Operator Ivory
Operator Color Toggle
Current Rating 15 A
Wiring Side Wired
Illuminated No
Locking No
Grade Residential
Grounding Self
Operating Temperature -4-140 °F
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs