RS415LA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RS415LA Bryant Electric Switches, RESI TOG SW, 4W, 15A 120V, S GRD, LA

MFG Item Number
RS415LA

RS415LA Bryant Electric Switches, RESI TOG SW, 4W, 15A 120V, S GRD, LA

MFG Item Number
RS415LA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RS415LA
RESI TOG SW, 4W, 15A 120V, S GRD, LA

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number RS415LA
Description Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Four Way, 15A 120V AC,Light Almond
Voltage 120 VAC
Switch Configuration Four Way
Operator Light Almond
Current Rating 15 A
Wiring Side Wired
Illuminated No
Locking No
Grade Residential
Approvals CSA, UL
Comments Self-Grounding
Net Weight 0 lbs
Gross Weight 0.17 lbs