RS45-0037-HF22S-W
Bison Gear & Engineering Gearboxes, S45 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RS45-0037-HF22S-W Bison Gear & Engineering Gearboxes, S45 Series, Gear Reducer, 47.3RPM, 56C FLANGE

MFG Item Number
RS45-0037-HF22S-W

RS45-0037-HF22S-W Bison Gear & Engineering Gearboxes, S45 Series, Gear Reducer, 47.3RPM, 56C FLANGE

MFG Item Number
RS45-0037-HF22S-W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, S45 Series
Item #
RS45-0037-HF22S-W
Gear Reducer, 47.3RPM, 56C FLANGE

S45 Series Information

  • 248 ‑ 345 in‑lbs, 17.2 ‑ 250RPM
  • Stainless steel housing for food processing, medical and pharmaceutical applications
  • Interchangeability with most global manufacturers

Specifications

Specifications
Manufacturer Part Number RS45-0037-HF22S-W
Manufacturer Bison Gear & Engineering
Product Series S45
Family Series Bison Gear & Engineering Gearboxes, S45 Series
Description Gear Reducer, 47.3RPM, 56C FLANGE
Output Speed 47.3 RPM
Gearbox Type Worm
Ratio 37:1
Nominal Torque 345 in-lbs
Output Shaft Type Hollow Shaft
Input Type Flange
Material Stainless Steel
Motor Frame Size NEMA 56C
Output Shaft Diameter 0.75 "
Mounting B3
Comments Standard Lubrication
Net Weight 0 lbs
Gross Weight 0 lbs