Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RS Series Information
| Manufacturer Part Number | RS4A11 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | RS |
| Family Series | Littelfuse Relays, RS Series |
| Description | Pulse Generator, 120VAC, 0.1-102.3 Seconds, RS Digi-Set Timing Module, Pulse Generator |
| Operation | Repeat Cycle |
| Contacts | Solid State |
| Mounting | Surface |
| Time Range Adjustment | Onboard |
| Adjustment Operator | DIP Switch |
| Timing Range | 0.1-102.3 s (ON), 0.1-102.3 s (OFF) |
| Max Time | 102.3 s |
| Coil Voltage | 120 VAC |
| Nominal Coil Voltage | 120 VAC |
| Contact Rating | 1 A |
| Termination | 0.250 in Flat Blade |
| Approvals | CE, CSA, UL |
| Comments | ON Time First |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.225 lbs |