RS600I

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RS600I

Bryant Electric Switches

RS600I

Bryant Electric Switches
DIMMER, SP, SLIDER, 600W 120V, IVORY
MFG Item Number
RS600I
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
RS600I
DIMMER, SP, SLIDER, 600W 120V, IVORY

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number RS600I
Description Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Dimmers, Slider, Single Pole, 600W 120V, Ivory
Switch Configuration Single Pole
Power Rating 600 W
Color Ivory
Illuminated No
Operator Slide
Approvals CSA, UL
Net Weight 0.0156 lbs
Gross Weight 0.25 lbs