Series Information
| Manufacturer Part Number | RSB1A120U7 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Interface plug-in relay, Zelio RSB, 1 C/O, 240 V AC, 12 A |
| Coil Voltage | 240 VAC |
| Contacts | SPDT |
| Mounting | Plug In |
| Termination | Plug-In |
| Enclosure | Plastic |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 240 VAC |
| Current Rating | 12 A |
| Safety Guided | No |
| Approvals | CSA, UL |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |