Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSB2A080B7 Square D Relays, Interface Plug-in Relay - Zelio RSB

MFG Item Number
440972

RSB2A080B7 Square D Relays, Interface Plug-in Relay - Zelio RSB

MFG Item Number
440972
Item Number
RSB2A080B7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
RSB2A080B7
Interface Plug-in Relay - Zelio RSB

Series Information

Specifications

Specifications
Manufacturer Part Number 440972
Manufacturer Square D
Family Series Square D Relays
Description Interface Plug-in Relay - Zelio RSB - 2 C/O - 24 V AC - 8 A
Coil Voltage 24 VAC
Contacts DPDT
Mounting Plug In
Termination Plug-In
Enclosure Plastic
Status Indicator No
Push-to-Test No
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VAC
Current Rating 8 A
Safety Guided No
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.025 lbs