Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSB2A080B7S Square D Relays, RELAY+SOCKET 250VAC 8A RSB

MFG Item Number
RSB2A080B7S

RSB2A080B7S Square D Relays, RELAY+SOCKET 250VAC 8A RSB

MFG Item Number
RSB2A080B7S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RSB2A080B7S
RELAY+SOCKET 250VAC 8A RSB

Series Information

Specifications

Specifications
Manufacturer Part Number RSB2A080B7S
Manufacturer Square D
Family Series Square D Relays
Description RELAY+SOCKET 250VAC 8A RSB
Coil Voltage 24 VAC
Contacts DPDT
Mounting Plug In
Termination Plug-In
Enclosure Plastic
Status Indicator No
Push-to-Test No
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VAC
Current Rating 8 A
Safety Guided No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs