Series Information
| Manufacturer Part Number | RSB2A080BDPV |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | - |
| Coil Voltage | 24 VDC |
| Contacts | DPDT |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Number of Connections | 8 |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 8 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CE, CSA, EAC, UL |
| Net Weight | 0.125 lbs |
| Gross Weight | 0.125 lbs |