Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RSB2A080JD Square D Relays, PLUG-IN RELAY 250VAC 8AMP RSB
MFG Item Number
RSB2A080JD

RSB2A080JD Square D Relays, PLUG-IN RELAY 250VAC 8AMP RSB

MFG Item Number
RSB2A080JD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RSB2A080JD
PLUG-IN RELAY 250VAC 8AMP RSB

Series Information

Specifications

Specifications
Manufacturer Part Number RSB2A080JD
Manufacturer Square D
Family Series Square D Relays
Description PLUG-IN RELAY 250VAC 8AMP RSB
Coil Voltage 12 VDC
Contacts DPDT
Mounting Plug In
Termination Plug-In
Enclosure Plastic
Status Indicator No
Push-to-Test No
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 12 VDC
Current Rating 8 A
Safety Guided No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs