RSBD4025EV61HP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSBD4025EV61HP

Carlo Gavazzi Soft Starters

RSBD4025EV61HP

Carlo Gavazzi Soft Starters
2PH COMP.S/START 220-400V 25A
MFG Item Number
RSBD4025EV61HP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
RSBD4025EV61HP
2PH COMP.S/START 220-400V 25A

Series Information

Specifications

Specifications
Manufacturer Part Number RSBD4025EV61HP
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Description 2PH COMP.S/START 220-400V 25A 110-400V I/P+RLY
Voltage 110 VAC, 400 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC
AC Voltage 220-400 VAC
Current Rating 25 A
Operating Temperature -4-140 °F
Bypass Yes
Overload Protection Yes
Enclosure Yes
Protection Rating IP20
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs