RSBD4025FV61HP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSBD4025FV61HP

Carlo Gavazzi Soft Starters

RSBD4025FV61HP

Carlo Gavazzi Soft Starters
2PH COMP.S/START 220-400V 25A 24V
MFG Item Number
RSBD4025FV61HP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
RSBD4025FV61HP
2PH COMP.S/START 220-400V 25A 24V

Series Information

Specifications

Specifications
Manufacturer Part Number RSBD4025FV61HP
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Description 2PH COMP.S/START 220-400V 25A 24V I/P+RLY DIN
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
AC Voltage 220-400 VAC
Current Rating 25 A
Operating Temperature -4-140 °F
Bypass Yes
Overload Protection Yes
Enclosure Yes
Protection Rating IP20
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs