RSB Series Information
| Manufacturer Part Number | RSBD4870CV0 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | RSB |
| Family Series | Carlo Gavazzi Soft Starters, RSB Series |
| Description | 3 PH COMP. SOFT START 220-480V 2P |
| Nominal Load Voltage | 240 V, 277 V, 347 V, 380 V |
| Voltage | 110-400 VAC, 24 VAC, 24 VDC |
| Nominal Voltage | 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 277 VAC, 347 VAC, 380 VAC |
| AC Voltage | 220-400 VAC |
| Current Rating | 70 A |
| Operating Temperature | -4-140 °F |
| Bypass | Yes |
| Overload Protection | Yes |
| Enclosure | Yes |
| Protection Rating | IP20 |
| Approvals | CCC, CE, cULus, EAC |
| Comments | DIN Rail, Panel Mount |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |