RSBS2332A2V23C10HP
Carlo Gavazzi Soft Starters, RSB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSBS2332A2V23C10HP

Carlo Gavazzi Soft Starters, RSB Series

RSBS2332A2V23C10HP

Carlo Gavazzi Soft Starters, RSB Series
1PH COMP SOFTSTART 230V 32A+AUX
MFG Item Number
RSBS2332A2V23C10HP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, RSB Series
Item #
RSBS2332A2V23C10HP
1PH COMP SOFTSTART 230V 32A+AUX

RSB Series Information

Specifications

Specifications
Manufacturer Part Number RSBS2332A2V23C10HP
Manufacturer Carlo Gavazzi
Product Series RSB
Family Series Carlo Gavazzi Soft Starters, RSB Series
Description 1PH COMP SOFTSTART 230V 32A+AUX RELAY SC-100
Nominal Load Voltage 208 V, 240 V
Voltage 230 VAC
Nominal Voltage 240 VAC
AC Voltage 165-265 VAC
Current Rating 32 A
Operating Temperature -4-149 °F
Bypass Yes
Overload Protection Yes
Protection Rating IP20
Approvals CE, cULus, EAC
Comments DIN Rail, Panel Mount
Net Weight 0 lbs
Gross Weight 0 lbs