Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSBT2232EV50 Carlo Gavazzi Soft Starters, RSB Series, 3 PH COMP. SOFT START 220V 32A, UL
MFG Item Number
RSBT2232EV50
RSBT2232EV50 Carlo Gavazzi Soft Starters, RSB Series, 3 PH COMP. SOFT START 220V 32A, UL
MFG Item Number
RSBT2232EV50
This item cannot be canceled or returned
Description
Soft Starters, RSB Series
3 PH COMP. SOFT START 220V 32A, UL
Specifications
Specifications
| Manufacturer Part Number |
RSBT2232EV50 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
RSB |
| Family Series |
Carlo Gavazzi Soft Starters, RSB Series |
| Description |
3 PH COMP. SOFT START 220V 32A, UL |
| Nominal Load Voltage |
208 V, 240 V |
| Voltage |
110-400 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC |
| AC Voltage |
187-242 VAC |
| Current Rating |
32 A |
| Operating Temperature |
-4-122 °F |
| Bypass |
Yes |
| Overload Protection |
Yes |
| Enclosure |
Yes |
| Connection Type |
In-Line |
| Protection Rating |
IP20 |
| Approvals |
CCC, CE, cULus, RoHS |
| Comments |
DIN Rail, Panel Mount |
| Net Weight |
1.0692 lbs |
| Gross Weight |
1.0692 lbs |
RSBT2232EV50
Carlo Gavazzi Soft Starters, RSB Series