Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Soft Starters, RSB Series
RSBT4016EVC1HP
Carlo Gavazzi Soft Starters, RSB Series
3P COMP.S/START 220-400V 16A, DIN +
MFG Item Number
RSBT4016EVC1HP
This item cannot be canceled or returned
Description
Soft Starters, RSB Series
3P COMP.S/START 220-400V 16A, DIN +
Specifications
Specifications
| Manufacturer Part Number |
RSBT4016EVC1HP |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
RSB |
| Family Series |
Carlo Gavazzi Soft Starters, RSB Series |
| Description |
3P COMP.S/START 220-400V 16A, DIN + COMMS |
| Nominal Load Voltage |
347 V, 380 V, 415 V |
| Voltage |
94-440 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC |
| AC Voltage |
340-440 VAC |
| Current Rating |
16 A |
| Operating Temperature |
-4-140 °F |
| Bypass |
Yes |
| Overload Protection |
Yes |
| Protection Rating |
IP20 |
| Approvals |
CCC, CE, cULus |
| Comments |
DIN Rail, Panel Mount |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RSBT4016EVC1HP
Carlo Gavazzi Soft Starters, RSB Series