Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSBT4025EV61 Carlo Gavazzi Soft Starters, RSB Series, 3 PH COMP. SOFT START 400V 25A, UL
MFG Item Number
RSBT4025EV61
RSBT4025EV61 Carlo Gavazzi Soft Starters, RSB Series, 3 PH COMP. SOFT START 400V 25A, UL
MFG Item Number
RSBT4025EV61
This item cannot be canceled or returned
Description
Soft Starters, RSB Series
3 PH COMP. SOFT START 400V 25A, UL
Specifications
Specifications
| Manufacturer Part Number |
RSBT4025EV61 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
RSB |
| Family Series |
Carlo Gavazzi Soft Starters, RSB Series |
| Description |
3 PH COMP. SOFT START 400V 25A, UL + DIN + RLY |
| Nominal Load Voltage |
347 V, 380 V, 415 V |
| Voltage |
110-400 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC |
| AC Voltage |
340-440 VAC |
| Current Rating |
25 A |
| Operating Temperature |
-4-131 °F |
| Bypass |
Yes |
| Overload Protection |
Yes |
| Enclosure |
Yes |
| Connection Type |
In-Line |
| Protection Rating |
IP20 |
| Approvals |
CCC, CE, cULus, RoHS |
| Comments |
DIN Rail, Panel Mount |
| Net Weight |
1.1023 lbs |
| Gross Weight |
1.1023 lbs |
RSBT4025EV61
Carlo Gavazzi Soft Starters, RSB Series