RSBT4025EVC1HP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSBT4025EVC1HP

Carlo Gavazzi Soft Starters

RSBT4025EVC1HP

Carlo Gavazzi Soft Starters
3P COMP.S/START 220-400V 25A, DIN +
MFG Item Number
RSBT4025EVC1HP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
RSBT4025EVC1HP
3P COMP.S/START 220-400V 25A, DIN +

Series Information

Specifications

Specifications
Manufacturer Part Number RSBT4025EVC1HP
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Description 3P COMP.S/START 220-400V 25A, DIN + COMMS
Voltage 110 VAC, 400 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC
AC Voltage 220-400 VAC
Current Rating 25 A
Bypass Yes
Overload Protection No
Enclosure Yes
Connection Type In-Line
Communication Modbus, RS-485
Protection Rating IP20
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs