RSBT4870CV0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSBT4870CV0

Carlo Gavazzi Soft Starters

RSBT4870CV0

Carlo Gavazzi Soft Starters
3 PH COMP. SOFT START 220-480V 3P
MFG Item Number
RSBT4870CV0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
RSBT4870CV0
3 PH COMP. SOFT START 220-480V 3P

Series Information

Specifications

Specifications
Manufacturer Part Number RSBT4870CV0
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Description 3 PH COMP. SOFT START 220-480V 3P
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
AC Voltage 220-480 VAC
Bypass Yes
Overload Protection No
Enclosure Yes
Connection Type In-Line
Communication Modbus, RS-485
Protection Rating IP20
Approvals CE, RoHS, UL
Net Weight 0 lbs
Gross Weight 0 lbs