RSC-40-6AC120

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RSC-40-6AC120 Benshaw Contactors, RSC-40-6AC120
MFG Item Number
2096267

RSC-40-6AC120 Benshaw Contactors, RSC-40-6AC120

MFG Item Number
2096267
Item Number
RSC-40-6AC120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
RSC-40-6AC120
RSC-40-6AC120

Series Information

Specifications

Specifications
Manufacturer Part Number 2096267
Manufacturer Benshaw
Family Series Benshaw Contactors
Description IEC Rated Three Pole Contactor (2 NO/2 NC Auxiliary Contacts) NEMA Size 1P - 40A FLA Max (120V Coil)
Type AC Non-Reversing IEC
Coil Voltage 120 VAC
Poles 3NO
Auxiliary Contact 2NO, 2NC
General Purpose (AC1) 40 A
UL Motor Switching (AC3) 40 A
NEMA Frame Size 1
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs