RSC121206NKSS
Wiegmann Enclosures, RSC-NKSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSC121206NKSS

Wiegmann Enclosures, RSC-NKSS Series

RSC121206NKSS

Wiegmann Enclosures, RSC-NKSS Series
N3R SCREW CVR WALL MNT 12X12X6 304SS
MFG Item Number
RSC121206NKSS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, RSC-NKSS Series
Item #
RSC121206NKSS
N3R SCREW CVR WALL MNT 12X12X6 304SS

RSC-NKSS Series Information

The Stainless Steel RSC‑NKSS Series enclosure is designed for use as a wiring or junction box. This enclosure can be used indoors or outdoors and provides protection from rain, sleet, snow, or dripping water. Can also be used in corrosive environments.
  • Body and Cover Are Fabricated From 304 Stainless Steel
  • A Slip‑on Reversible Cover Is Securely Fastened With Screws Located Along the Bottom Edge
  • Mounting Holes Are Located On the Back of the Enclosure
  • No Gasketing Is Required
  • Hasp For Padlocking or Meter Seal is Provided
  • NEMA Types 3RX, 3R, 1

Specifications

Specifications
Manufacturer Part Number RSC121206NKSS
Manufacturer Wiegmann
Product Series RSC-NKSS
Family Series Wiegmann Enclosures, RSC-NKSS Series
Description N3R Screw Cover Wall Mount 12X12X6 304SS
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 3R, NEMA 3RX
Nominal Height 12 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals cULus
Comments Hasp for padlocking provided
Net Weight 0 lbs
Gross Weight 13 lbs