Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSCA2N-45A IDEC Relays, SSR 45A Load, 180-260VAC Input

MFG Item Number
RSCA2N-45A

RSCA2N-45A IDEC Relays, SSR 45A Load, 180-260VAC Input

MFG Item Number
RSCA2N-45A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RSCA2N-45A
SSR 45A Load, 180-260VAC Input

Series Information

Specifications

Specifications
Manufacturer Part Number RSCA2N-45A
Manufacturer IDEC
Family Series IDEC Relays
Description SSR 45A Load, 180-260VAC Input
Mounting DIN Rail, Panel
Status Indicator Yes
Input Signal 180-260 VAC
Input Polarity AC
Current Rating 45 A
Termination Screw Terminal
Output Type SCR
Switching Type Zero Voltage
Integral Heat Sink Yes
MOV No
Snubber No
Comments IP20, cRUus, CE, CSA, TUV, IEC, RoHS compliant
Net Weight 0.4409 lbs
Gross Weight 0.4409 lbs